6 in. Cast Iron Shelf Bracket in Black Powder Coat
Fleur de Lis 6 in. Cast Iron Shelf Bracket in Black Powder Coat
Frequently Purchased Together
Product Details
- 6" Weight capacity per pair is 80 pounds.
- Can be mounted with either end against the wall.
- 6" dimensions: 6" projection x 6-7/8" H x 1" W
- Made of cast iron.
Documents
Specifications
- Capacity:
- 80 lbs
- Collection:
- Fleur de Lis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Hardware Type:
- Bracket
- Height:
- 6-7/8 in
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Product Type:
- Shelf Bracket
- Size:
- 1 in x 6-7/8 in
- WaterSense Labeled:
- No
- Weight:
- 2.54 lb
- Width:
- 1 in