7-1/2 in. Cast Iron Shelf Bracket in Distressed White

You last purchased this on
 
Signature Hardware

Fleur de Lis 7-1/2 in. Cast Iron Shelf Bracket in Distressed White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Fleur de Lis 7-1/2 in. Cast Iron Shelf Bracket in Distressed White

  • Fast #
  • Part #SH338160
  • Item #7744334
  • Manufacturer Part #338160
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Distressed White Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 7" Weight capacity per pair is 80 pounds.
  • Can be mounted with either end against the wall.
  • 7-1/2" dimensions: 7-1/2" projection x 8-7/8" H bx 1-1/4" W
  • Made of cast iron.
  • Requires Certification

Documents


Specifications

Capacity:
80 lbs
Collection:
Fleur de Lis
Color Finish Category:
Whites
Color Finish Name:
Distressed White
Hardware Type:
Bracket
Height:
8-7/8 in
Length:
7-1/2 in
MA Approved -:
No
Material:
Cast Iron
Product Type:
Shelf Bracket
Size:
1-1/4 in x 8-7/8 in
WaterSense Labeled:
No
Weight:
4.74 lb
Width:
1-1/4 in