3 in. Bronze Push Plate in Bronze Patina
Floral 3 in. Bronze Push Plate in Bronze Patina
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall dimensions: 3" L x 10" H.
- Includes fastening hardware.
- Bronze Patina casing made of solid bronze. Bronze Patina is a dark and distressed living finish.
Documents
Specifications
- Application:
- Residential
- Collection:
- Floral
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Patina
- Height:
- 10 in
- Installation Type:
- Door Mount
- Length:
- 3 in
- Material:
- Bronze
- Product Type:
- Push Plate
- Size:
- 3 in x 10 in