3 in. Rough Iron Push Plate in Black Powder Coat
Floral 3 in. Rough Iron Push Plate in Black Powder Coat
Frequently Purchased Together
Product Details
- 3" W x 10-1/8" H.
- Includes fastening hardware.
- Made of rough iron.
Documents
Specifications
- Application:
- Residential
- Collection:
- Floral
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Height:
- 10-1/8 in
- Installation Type:
- Door Mount
- Length:
- 3 in
- MA Approved -:
- No
- Material:
- Rough Iron
- Product Type:
- Push Plate
- Size:
- 3 in x 10-1/8 in
- WaterSense Labeled:
- No