4-1/4 in. Brass Door Knocker in Oil Rubbed Bronze
Floral 4-1/4 in. Brass Door Knocker in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounts from the front on 3-1/4" centers, with an additional mounting hole on the strike plate.
- Mounting hardware included.
- Overall dimensions: 4-1/4" L x 1-1/2" W (front to back) x 7-1/4" H.
Specifications
- Collection:
- Floral
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-1/2 in
- Door Hardware Type:
- Door Knocker
- Height:
- 7-1/4 in
- Installation Type:
- Door Mount
- Material:
- Brass
- Size:
- 4-1/4 in x 7-1/4 in
- Width:
- 4-1/4 in