Bronze Double Hook with Porcelain Knobs in Medium Bronze
Floral Bronze Double Hook with Porcelain Knobs in Medium Bronze
Product Details
Product Details
Documents
Specifications
- Collection:
- Floral
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Medium Bronze
- Depth:
- 5 in
- Height:
- 6 in
- Material:
- Bronze
- Product Type:
- Hook
- Projection:
- 5 in
- Proposition 65:
- Warning: Chemical and Reproductive Harm
- Style:
- Traditional
- Width:
- 3-1/8 in