Foam Bath Pillow in Black
Foam Bath Pillow in Black
Product Details
Product Details
- Made of polyurethane foam.
- Features 2 suction cups on the back for secure placement.
Specifications
- Application:
- Residential
- Bathtub Accessory Type:
- Bath Pillow
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 6-1/8 in
- Material:
- Foam
- Width:
- 10-5/8 in