1-1/4 in. Brass Round Cabinet Knob in Polished Nickel
Francoli 1-1/4 in. Brass Round Cabinet Knob in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Base diameter: 1-1/8" x 3/8" D.
- Includes fastening hardware.
- Diameter: 1-1/4" x 1-1/4" D.
Documents
Specifications
- Application:
- Residential
- Collection:
- Francoli
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/4 in
- Diameter:
- 1-1/4 in
- Diameter - Base:
- 1-1/8 in
- Hardware Included:
- Yes
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- MA Approved -:
- No
- Material:
- Brass
- Projection:
- 1-1/4 in
- Shape:
- Round
- Style:
- Grooved
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 1-1/4 in