36 in. Wall Mount Vanity in Grey Wash

You last purchased this on
 
Signature Hardware

Frey 36 in. Wall Mount Vanity in Grey Wash

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Frey 36 in. Wall Mount Vanity in Grey Wash

  • Fast #
  • Part #SH450630
  • Item #9335298
  • Manufacturer Part #450630
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Wash Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • See Installation Instructions for directions to attach the vanity top and sink.
  • Durable French cleat mounting system included.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Frey
Color Finish Category:
Greys
Color Finish Name:
Grey Wash
Depth:
17-5/8 in
GSA Approved:
No
Hardware Included:
No
Height:
20-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Wood
NSF Certified:
No
Number of Bowls:
1
Number of Drawers:
2
Number of Pieces:
1 Piece
Origin:
Global
Size:
36 in
UL Listed:
No
Width:
36 in