9-3/4 in. Residential Door Hinge in Distressed White

You last purchased this on
 
Signature Hardware

Garden 9-3/4 in. Residential Door Hinge in Distressed White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Garden 9-3/4 in. Residential Door Hinge in Distressed White

  • Fast #
  • Part #SH434587
  • Item #7708175
  • Manufacturer Part #434587
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Distressed White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Garden
Color Finish Category:
Whites
Color Finish Name:
Distressed White
Depth:
5/8 in
Door Hardware Type:
Door Hinge
Height:
9-3/4 in
Material:
Cast Iron
Width:
6-1/4 in