6-5/8 in. Residential Door Hinge in Antique Brass
Geometric 6-5/8 in. Residential Door Hinge in Antique Brass
Frequently Purchased Together
Product Details
- Precisely machines with Square Corner corners
- Constructed with 8 screw holes in an arc arrangement
- Includes one hinge in each order
- Covered under Signature Hardware's 10 year limited warranty
- Tested for door hinge strength applications
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Collection:
- Geometric
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 1/2 in
- Door Hardware Type:
- Door Hinge
- Height:
- 6-63/100 in
- MA Approved -:
- No
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in