Geometric 6-5/8 in. Residential Door Hinge in Oil Rubbed Bronze

Part #SH434569  |  Item #7708441  |  Manufacturer Part #SH434569

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

Collection: Geometric

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 1/2 in

Door Hardware Type: Door Hinge

Height: 6-5/8 in

Material: Brass

Width: 3-1/2 in