Geometric 6-5/8 in. Residential Door Hinge in Polished Brass

Part #SH434567  |  Item #7708506  |  Manufacturer Part #434567

Call for Pricing

Color/Finish: Polished Brass

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Collection: Geometric

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 1/2 in

Door Hardware Type: Door Hinge

Height: 6-5/8 in

Material: Brass

Width: 3-1/2 in