6-5/16 in. Center-to-Center Cup Cabinet Pull in Satin Nickel
Gilderoy 6-5/16 in. Center-to-Center Cup Cabinet Pull in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Center to Center:
- 6-5/16
- Collection:
- Gilderoy
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3/4
- Hardware Type:
- Cup Pull
- Length:
- 7-13/16
- Material:
- Zinc
- UPC:
- 026634343863
- Width:
- 1-1/16