Ginkgo Leaf 168 x 70 in. Polyester Shower Curtain in Blue

Part #SH446746  |  Item #7960702  |  Manufacturer Part #446746

$99.00 EACH

Color/Finish: Blue

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Made of water-resistant polyester.
  • For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.
  • Measurements may vary ±; 1".

Specifications

Collection: Ginkgo Leaf

Color Finish: Blue

Color Finish Category: Blues

Green Seal Certified: No

Height: 70 in

MA Approved: No

Material: Plastic

Material Type: Polyester

Product Type: Shower Curtain

Shape: Rectangular

WaterSense Labeled: No

Weight: 2

Width: 168 in