67 x 30 in. Freestanding Bathtub
Giosa 67 x 30 in. Freestanding Bathtub
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Tub is constructed from premium quality solid surface ensuring a lifetime of beauty and durability
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 67 in x 31 in
- Soaking Depth: 13-1/4 in (as measured to the overflow outlet or tub rim)
- Drain is located in center of bathtub
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Basin Depth:
- 16-1/4 in
- Basin Length:
- 49-1/4 in
- Basin Width:
- 21 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA B45.5-17
- Capacity:
- 62 gal
- Clawfoot Included:
- No
- Collection:
- Giosa
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 25 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Solid Surface
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 67 in
- Overall Width:
- 30 in
- Overflow Included:
- Yes
- Overflow Type:
- Linear
- Soaking Depth:
- 13-1/4 in
- UL Listed:
- No
- Weight:
- 225 lb
- Width:
- 31 in