Diverter Tub Spout in Chrome

You last purchased this on
 
Signature Hardware

Glenley Diverter Tub Spout in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Glenley Diverter Tub Spout in Chrome

  • Fast #
  • Part #SH400907
  • Item #7714210
  • Manufacturer Part #400907
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heavy-duty design with all-brass body.
  • Includes flexible supplies for under-floor hookup.
  • Freestanding design. Mounts to wood or tile floor with included mounting plate.
  • Swivel tub filler.
  • Underfloor access is required for proper installation. Installation on a concrete slab will require cutting and concrete removal.
  • Integrated hand sprayer with pull out diverter.
  • 1/2" NPT connection under floor.
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Glenley
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
FIPT
End Connections:
FIPT
Faucet Connection Size:
1/2 in
Faucet Part Type:
Tub Spout
Flow Rate:
10.3 gpm
Length:
2-7/8 in
Material:
Brass
Number of Holes:
1 Hole
Spout Height:
1-3/8 in
Spout Reach:
5-1/8 in
Tub Spout Reach:
5-1/8 in
WaterSense Labeled:
No
Width:
5-5/8 in