Glenley Single Function Showerhead in Polished Chrome

Part #SH426705  |  Item #7714216  |  Manufacturer Part #426705

$79.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Escutcheon diameter: 2-1/4".

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Glenley

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 2-5/8 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Shape: Round

Shower Arm Reach: 5-3/4 in

Showerhead Function: Single

Trim Only: Yes

UL Listed: No