Single Handle Single Function Bathtub & Shower Faucet in Brushed Nickel
Glenley Single Handle Single Function Bathtub & Shower Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower head measures 2-3/4" diameter
- Shower head extends 8" from wall
- Cross handle control
- Tub spout gpm: 10.3 gpm (38.99 L/min) @ 80 psi
- Shower head gpm: 1.8 gpm (6.8 L/min) @ 80 psi
- Tub spout measures 5-1/2" long
- Pressure valve trim measures 7-5/8" diameter
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2018
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1 2018
- Collection:
- Glenley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 2-3/4 in
- Escutcheon Height:
- 7-5/8 in
- Escutcheon Width:
- 7-5/8 in
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4-1/2 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Style:
- Traditional
- Trim Only:
- No
- Tub Spout Reach:
- 4-3/4 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter
- WaterSense Labeled:
- No
- Weight:
- 9.8 lb