Glenley Single Handle Single Function Shower Faucet in Brushed Nickel

Part #SH433867  |  Item #7712837  |  Manufacturer Part #433867

$329.00 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
$0

This Item: Signature Hardware Glenley Single Handle Single Function Shower Faucet in Brushed Nickel /$329.00

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1-2018

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-18

Collection: Glenley

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 6 in

Escutcheon Height: 7-5/8 in

Escutcheon Width: 7-5/8 in

Faucet Connection: MIPS

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Brass

Handle Type: Cross

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Pause Control: No

Shower Arm Reach: 7 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spray Type: Rainfall

Trim Only: No

UL Listed: No

Valve Size: 1/2 in

Valve Type: Pressure Balancing Valve