Signature Hardware

Gordes 1-1/2 in. Brass Round Cabinet Knob in Mottled Antique Brass

Part #SH442439  |  Manufacturer Part #SH442439

Color/Finish: Mottled Antique Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes fastening hardware.

Documents

Specifications

Application: Residential

Collection: Gordes

Color Finish: Mottled Antique Brass

Color Finish Category: Brass Tones

Depth: 1 in

Diameter: 1-1/2 in

Hardware Included: Yes

Hardware Type: Knob

Length: 1-1/2 in

Material: Brass

Shape: Round

Type: TL100A21D2541KCQ

Weight: 1

Width: 1-1/2 in