Gothic 3/4 in. Brass Square Cabinet Knob in Antique Brass

Part #SH325558  |  Item #7715050  |  Manufacturer Part #325558

Call for Pricing

Color/Finish: Antique Brass

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 3/4" L x 3/4" H.
  • Includes fastening hardware.

Specifications

Collection: Gothic

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Hardware Type: Knob

Length: 3/4 in

MA Approved: No

Material: Brass

Product Type: Cabinet Knob

Shape: Square

Size: 3/4 in x 3/4 in

WaterSense Labeled: No