Grayvik GRAYVIK EB 2PC TLT

Part #SHK446543  |  Item #8489578  |  Manufacturer Part #SH446543

$369.00 EACH

Type:

SHK446543

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard seat features soft-close mechanism.
  • Concealed trapway.
  • Chrome flush button located on tank lid.

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

Bowl Height Range: 16-17 in

Bowl Only - FEI: No

Bowl Shape: Elongated

CSA Certified: CSA B45.1

Collection: Grayvik

Color Finish: White

Color Finish Category: Whites

Depth: 28-1/2 in

Dual Flush: No

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

Green: [Yes, WaterSense]

Handle Material: Metal

Height: 32 in

Length: 14 in

Material: [Porcelain, Vitreous China]

Number Of Pieces: 1 Piece

Seat Included: No

Tank Only - FEI: No

Toilet Bowl Height: 16-1/4 in

Toilet Bowl Length: 18-3/4 in

Toilet Bowl Width: 14-3/4 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: Yes

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Toilet Type: Two Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Top

Type: SHK446543

WaterSense Labeled: Yes