This product requires certification to purchase.

1.8 GPM Single Handle Pull Down Kitchen Faucet in Stainless Steel

Signature Hardware

Greyfield 1.8 GPM Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #SHXCGF108ZSS
  • Item #12153422
  • Manufacturer Part #SHXCGF108ZSS
5 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield 1.8 GPM Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #SHXCGF108ZSS
  • Item #12153422
  • Manufacturer Part #SHXCGF108ZSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Signature Hardware's 25 year limited warranty
  • Faucet body constructed of metal
  • Deck Mounted installation - Single hole faucet
  • Pull-down spray head
  • Includes an optional escutcheon plate to cover unused faucet holes
  • Made with a ceramic disc cartridge for lasting durability
  • Three function sprayer - stream, full spray and pause
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
15-3/4 in
Flow Rate
1.75 gpm
Spout Height
9-1/8 in
Spout Reach
9-11/16 in
Included Components
Deck Plate Included
Yes
Characteristics & Features
Collection
Greyfield
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Faucet Connection
Compression
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Kitchen Faucet Type
Monoblock, Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
Type
SHXCGF108ZSS
UPC
199242069873