This product requires certification to purchase.

Diverter Tub Spout in Brushed Gold

Signature Hardware

Greyfield Diverter Tub Spout in Brushed Gold

  • Fast #
  • Part #SHTS86BG
  • Item #9648444
  • Manufacturer Part #SHTS86BG
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Diverter Tub Spout in Brushed Gold

  • Fast #
  • Part #SHTS86BG
  • Item #9648444
  • Manufacturer Part #SHTS86BG
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • 1/2" Slip-fit connection.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Greyfield
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Part Type:
Tub Spout
Flow Rate:
17.6 gpm
Height:
3-1/16 in
Installation Type:
Wall Mount
Length:
7-15/16 in
MA Approved:
Yes
Material:
Brass
Spout Height:
3-1/6 in
Spout Type:
Diverter
Tub Spout Reach:
7-15/16 in
Tub Spout Type:
Diverter
UPC:
781889860564
Width:
1-5/8 in