In-Wall Shower Diverter Trim in Gunmetal
Greyfield In-Wall Shower Diverter Trim in Gunmetal
Frequently Purchased Together
Product Details
Product Details
- Metal handle
- Metal escutcheon
- Not intended as a shut off valve
- Six total settings allow for shared water flow between outlets giving you the ability to use two functions at once
- Included rough-in valve
- Available single-function diverter valve cartridge restricts water flow to one outlet at a time
- Brass valve body
- Ceramic cartridge
- Must be installed in accordance with provided installation instructions
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Greyfield
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Gunmetal
- Escutcheon Height:
- 4-5/16 in
- Escutcheon Width:
- 4-5/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Length:
- 3-9/16 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Transfer & Diverter