Single Handle Pressure Balancing Valve Trim in Brushed Gold
Greyfield Single Handle Pressure Balancing Valve Trim in Brushed Gold
Frequently Purchased Together
Product Details
- Rough-in valve sold separately
- Pressure balanced with integral stops
- Dual functionality allows for one or both shower features to run at a time
- Quick remove plaster guard
- Adjustable temperature limit stop
- Cast bronze body
- Back-to-back capability
- One-piece cartridge design for ease of maintenance
- Easy mounting brackets
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Greyfield
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Valve Trim
- Style:
- Modern
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes