Single Handle Diverter Valve Trim in Gunmetal (Trim Only)
Greyfield Single Handle Diverter Valve Trim in Gunmetal (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Metal handle.
- Metal escutcheon.
- Not intended as a shut off valve.
- Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.
- Optional Rough-in Valve:
- Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time.
- Brass valve body.
- Ceramic cartridge.
- Must be installed in accordance with provided installation instructions.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- Greyfield
- Color Finish Category:
- Blacks
- Color Finish Name:
- Gunmetal
- Handle Material:
- Metal
- Handle Type:
- Lever
- Length:
- 3-9/16 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 4-5/16 in