Single Handle Monoblock Centerset Bathroom Sink Faucet in Brushed Gold
This product has been replaced by
Manufacturer Part #SHWSCGF107BG
Greyfield Single Handle Monoblock Centerset Bathroom Sink Faucet in Brushed Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Included deck plate converts faucet from a single-hole installation to a 4" centerset spread.
- Metal handle.
- Drain is only compatible with sinks that have an overflow.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372-2016, ANSI 61-2020
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18, CSA 61-2020
- Cartridge Type:
- Ceramic
- Collection:
- Greyfield
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Drain Opening:
- 1-1/2 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Length (in):
- 2-7/8 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-5/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-3/8 in
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 372-2016, NSF 61-2020
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 2-3/4 in
- Spout Reach:
- 5-1/8 in
- Spout Type:
- Curved
- Supply Lines Included:
- No
- Trim Only:
- Yes
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6-3/4 in