Single Handle Pressure Balanced Valve Trim in Aged Brass - Less Valve
Greyfield Single Handle Pressure Balanced Valve Trim in Aged Brass - Less Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- All dimensions are +/- 1/2".
- Metal handle.
- Metal escutcheon.
Recommended Accessories
Specifications
- Application:
- Residential
- Collection:
- Greyfield
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Diameter:
- 6-11/16 in
- Escutcheon Height:
- 11/16 in
- Escutcheon Width:
- 6-11/16 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 781889927540
- Valve Trim Type:
- Pressure Balancing