Single Handle Volume Control Valve Trim Set in Polished Nickel - 1/2 in. Valve Included
Greyfield Single Handle Volume Control Valve Trim Set in Polished Nickel - 1/2 in. Valve Included
Product Details
Product Details
This product includes
Signature Hardware 1/2 in. NPT Volume Control Valve
Part #SH6020
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Greyfield
- Depth:
- 2-5/8 in
- Handle Material:
- Metal
- IAPMO Listed:
- No
- Material:
- Brass
- Number of Handles:
- Single Handle
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Volume Control Valve
- WaterSense Labeled:
- No