Single Handle Thermostatic Valve Trim Set in Polished Nickel - 1/2 in. Valve Included
Greyfield Single Handle Thermostatic Valve Trim Set in Polished Nickel - 1/2 in. Valve Included
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
This product includes
Signature Hardware 1/2 in. NPT Thermostatic Valve
Part #SH6004
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016 Type T
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Greyfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-5/8 in
- Diameter:
- 6-5/8 in
- Escutcheon Height:
- 6-5/8 in
- Escutcheon Width:
- 6-5/8 in
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Trim Only:
- No
- Type:
- SHK448318
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No