Greyfield Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

Part #SHWSCGF800BG  |  Item #9345414  |  Manufacturer Part #SHWSCGF800BG

$449.00 EACH
(Pricing is for Brushed Gold)

Color/Finish: Brushed Gold

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Drain is only compatible with sinks that have an overflow.
  • Requires 3-hole installation.
  • Metal handle.
  • Brass spout.

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61, ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic

Center Size: 8 in

Collection: Greyfield

Color Finish: Brushed Gold

Color Finish Category: Gold Tones

Deck Plate Included: No

Drain Included: Yes

Drain Opening: 1-1/2 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 7-9/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Length in : 2-3/4 in

Handle Material: Brass

Handle Type: Lever

Height: 7-9/16 in

Lead Law Compliant: Yes

Length: 13-7/16 in

Maximum Deck Thickness: 2-5/16 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Spout Height: 4-5/16 in

Spout Reach: 5-1/8 in

Spout Type: Gooseneck

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Width: 6-9/16 in