This product requires certification to purchase.

Volume Control Trim in Polished Nickel - Less Valve

Signature Hardware

Greyfield Volume Control Trim in Polished Nickel - Less Valve

  • Fast #
  • Part #SHGF9007PN
  • Item #7938128
  • Manufacturer Part #448255
5 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Volume Control Trim in Polished Nickel - Less Valve

  • Fast #
  • Part #SHGF9007PN
  • Item #7938128
  • Manufacturer Part #448255
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Control your shower’s water pressure easily with the Greyfield in-wall volume control
  • Intended for use with a thermostatic valve and trim
  • Metal handle
  • Wall thickness range: 1 in to 1-3/4 in
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
4-3/8 in
Escutcheon Width
4-3/8 in
Faucet Connection Size
3/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Greyfield
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Volume Control
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1-2018
CSA Certified
CSA B125.1-18
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
781889372746