Grid for 934646 Farmhouse Sink
Grid for 934646 Farmhouse Sink
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 934646 Farmhouse Sink
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 21-3/8 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Width:
- 15-1/2 in