Griggs 2-3/4 in. Lever Dummy Left Hand Lever Set in Antique Copper

Part #SH444606  |  Item #7941903  |  Manufacturer Part #444606

Color/Finish: Antique Copper

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of brass.
  • Includes all necessary hardware.

Documents

Specifications

Application: Interior Door Set

Base Plate Width: 5-1/4 in

Collection: Griggs

Color Finish: Antique Copper

Color Finish Category: Copper Tones

Depth: 2-3/4 in

Handle Material: Brass

Handle Type: Lever

Height: 5-7/8 in

Lock Type: [Dummy, Left Hand]

MA Approved: No

Product Type: Lever Set

Shape: Rectangular

Size: 5-1/4 in x 5-7/8 in x 2-3/4 in

WaterSense Labeled: No

Weight: 1.5

Width: 5-1/4 in