Brass Entrance Set with Rectangular Dummy Door Knob in Satin Brass

You last purchased this on
 
Signature Hardware

Griggs Brass Entrance Set with Rectangular Dummy Door Knob in Satin Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Griggs Brass Entrance Set with Rectangular Dummy Door Knob in Satin Brass

  • Fast #
  • Part #SH441472
  • Item #7848602
  • Manufacturer Part #441472
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 2-3/4" interior extension from door.
  • Fits doors with standard thickness of 1-3/4".
  • 3-1/4" exterior extension from door.
  • Includes fastening hardware.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Width:
3-1/8 in
Collection:
Griggs
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
3-1/4 in
Door Hardware Type:
Lock
Fire Rated:
No
Handle Length (in):
2-1/8 in
Handle Material:
Metal
Handle Type:
Dummy
Hardware Included:
Yes
Height:
19-1/2 in
MA Approved -:
No
Material:
Brass
Overall Height:
19-1/2 in
Shape:
Rectangular
Size:
3-1/8 in x 19-1/2 in x 3-1/4 in
Thickness:
1-3/4 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
11 lb
Width:
3-1/8 in