Bronze Rectangular Entrance Door Set with Dummy Handle in Dark Bronze
Griggs Bronze Rectangular Entrance Door Set with Dummy Handle in Dark Bronze
Frequently Purchased Together
Product Details
Product Details
- 3-1/4" exterior extension from door.
- 2-3/4" interior extension from door.
- Includes fastening hardware.
- Left or right handing options.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI GRADE
- Application:
- Residential
- Collection:
- Griggs
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 3-1/4 in
- Door Hardware Type:
- Lever, Lock
- Handle Material:
- Metal
- Handle Type:
- Dummy
- Height:
- 19-1/2 in
- Material:
- Bronze
- Size:
- 3-1/8 in x 19-1/2 in x 3-1/4 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 3-1/8 in