32-3/4 x 18-3/4 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Biscuit

You last purchased this on
 
Signature Hardware

Grigham 32-3/4 x 18-3/4 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Grigham 32-3/4 x 18-3/4 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Biscuit

  • Fast #
  • Part #SH422814
  • Item #7613789
  • Manufacturer Part #422814
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Constructed from Grade A fireclay; extremely durable and able to resist temperatures up to 2700 degrees
  • The single basin design maximizes the amount of usable space in the sink basin
  • Outer Sink Dimensions (Length x Width x Height): 32-3/4" x 18-3/8" x 10"
  • Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
  • A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
  • This sink has no faucet holes or deck; faucet will be installed directly onto the counter
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Application:
Residential
Basin Depth:
8-7/8 in
Basin Length:
30 in
Basin Width:
15-1/2 in
Collection:
Grigham
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Diameter:
3-1/2 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Height:
10 in
Length:
32-3/4 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
32-3/4 in x 18-3/4 in
Type:
S422814
WaterSense Labeled:
No
Width:
18-3/8 in