24-3/8 in. Rectangular Appliance Pull in Satin Brass
Grohl 24-3/8 in. Rectangular Appliance Pull in Satin Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold Individually.
Specifications
- Application:
- Residential
- Collection:
- Grohl
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 1-3/8 in
- Hardware Included:
- Yes
- Hardware Type:
- Pull
- Height:
- 24-3/8 in
- Material:
- Brass
- Product Type:
- Appliance Pull
- Shape:
- Rectangular
- Style:
- Traditional
- Width:
- 24-3/8 in