Signature Hardware

Grohl 6-1/4 in. Rectangular Cabinet Pull in Matte Black

Part #SH453311  |  Manufacturer Part #453311

Call for Pricing EACH

Color/Finish: Matte Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sold Individually.

Specifications

Application: Residential

Collection: Grohl

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 1 in

Hardware Included: Yes

Hardware Type: Pull

Height: 6-1/4 in

Material: Brass

Product Type: Cabinet Handle

Shape: Rectangular

Style: Traditional

Weight: 1

Width: 6-1/4 in