24 in. Steel Cabinet Barn Door Hardware in Stainless Steel
Hal 24 in. Steel Cabinet Barn Door Hardware in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Hal
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-3/4 in
- Hardware Type:
- Barn Door
- Height:
- 6 in
- Length:
- 24 in
- Material:
- Steel