Hal Barn Steel Barn Door Hardware in Stainless Steel

Part #SH429952  |  Item #7613648  |  Manufacturer Part #429952

$149.99 EACH

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Door is not included.
  • Track sold separately.
  • Fits doors 1-3/8" - 2" thick.
  • Recommended for indoor use only.
  • 5-1/2" clearance needed above top of door.

Documents

Specifications

ANSI Specifications: ANSI A156.14 – 2013

Application: Residential

Collection: Hal Barn

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Door Hardware Type: Barn Door

Height: 12 in

Length: 2-3/4 in

MA Approved: No

Material: Steel

Product Type: Barn Door Hardware

Projection: 2-3/4 in

Size: 12 in

Style: Rustic

WaterSense Labeled: No

Weight: 11-3/5