Hand Forged Iron Double Coat Hook in Black Powder Coat
Hand Forged Iron Double Coat Hook in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 2-5/8 in
- Height:
- 5-3/8 in
- MA Approved -:
- No
- Material:
- Iron
- Product Type:
- Hook
- Projection:
- 2-5/8 in
- Size:
- 1-1/8 in x 5-3/8 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Width:
- 1-1/8 in