Hand Forged Iron Double Coat Hook in Rust
Hand Forged Iron Double Coat Hook in Rust
Product Details
Product Details
- Rust living finish. May transfer onto some fabrics.
Documents
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Height:
- 5-1/4 in
- Material:
- Hand Forged Iron
- Product Type:
- Hook
- Projection:
- 3-3/4 in
- Style:
- Traditional
- Width:
- 1-1/8 in