Hand Forged Iron Single Coat Hook
Hand Forged Iron Single Coat Hook
Frequently Purchased Together
Product Details
Product Details
- Rust finish is oxidized iron. May transfer onto some fabrics.
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Height:
- 4 in
- Material:
- Iron
- Product Type:
- Hook
- Projection:
- 2 in
- Style:
- Traditional
- Width:
- 3/4 in