Handler 28-1/4 in. Shower Rail in Brushed Nickel

Part #SH375401  |  Item #7747691  |  Manufacturer Part #375401

$169.00 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Slide bar base plate diameter: 2".

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Handler

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 1/2 in

GSA Approved: No

Height: 28-1/4 in

Hose Included: No

Hose Length: 60 in

IAPMO Listed: No

NSF Certified: No

Pause Control: No

Slide Bar Height: 28-1/4 in

UL Listed: No