36 in. Floor Mount Vanity in Oak
Harington 36 in. Floor Mount Vanity in Oak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made of solid oak and oak veneers.
Specifications
- Application:
- Residential
- Collection:
- Harington
- Color Finish Category:
- Browns
- Color Finish Name:
- Oak
- Depth:
- 21 in
- Height:
- 34 in
- Material:
- Wood
- Number of Bowls:
- 1
- Width:
- 36 in