Harington 75-1/2 in. Rectangular Vanity Mirror in Oak

Part #SH413649  |  Item #7632699  |  Manufacturer Part #SH413649

Width:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Residential

Collection: Harington

Color Finish: Oak

Color Finish Category: Browns

Depth: 2-3/4 in

Height: 35-1/2 in

Installation Type: Wall Mount

Material: Wood

Product Type: Vanity Mirror

Shape: Rectangular

Size: 35-1/2 in x 75-1/2 in x 2-3/4 in

Style: Traditional

Width: 75-1/2 in