Signature Hardware
Hattie 61 x 29 in. Freestanding Bathtub End Drain in White
Part #SH305267 | Item #7629587 | Manufacturer Part #305267
How to get it:
Product Details
- Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 61 in x 28-1/2 in
- Soaking Depth: 13-1/2 in (as measured to the overflow outlet or tub rim)
- Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
Documents
Recommended Accessories
Specifications
ADA Compliant: No
Application: Residential
Basin Length: 39 in
Basin Width: 16-1/2 in
Bathtub Shape: Oval
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.5-17
Capacity: 47 gal
Clawfoot Color Finish: Brushed Nickel
Clawfoot Included: Yes
Clawfoot Material: Aluminum
Collection: Hattie
Color Finish: White
Color Finish Category: Whites
Drain Included: No
Drain Location: End
Faucet Included: No
GSA Approved: No
IAPMO Listed: Yes
Installation Type: Freestanding
Material: Acrylic
NSF Certified: No
Number of Holes: No Hole
Number of Occupants: 1
Origin: Global
Overall Height: 32 in
Overall Length: 61 in
Overall Width: 29 in
Size: 61 in x 29 in
Soaking Depth: 17-1/8 in
UL Listed: No
WaterSense Labeled: No
Weight: 85